DESCRIPTION

  • Automatic reset water meter
  • Automatic water softeners with demand regeneration control
  • For residential and light commercial use
  • Non-corroding tanks
  • Regenerates only when required

Peerless Softener with Control Valve

P30FM

Flow Rate:

SPECIFICATIONS

Fits Pipe Size
3/4 in
Flow Rate
8 gpm
Height
56 in
Length
39 in
Maximum Pressure
150 psi
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS