Universal Single Handle Multi Shower Faucet in Chrome

Part #P76955C  |  Item #7344095  |  Manufacturer Part #76955C

Color/Finish: Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Green: [Yes, WaterSense]

Hose Included: Yes

Hose Length: 60 in

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Spray Type: [Full, Massage]

WaterSense Labeled: Yes