This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Peerless®

Westchester™ Single Handle Multi Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #PPTT14423OB
  • Item #7586017
  • Manufacturer Part #PTT14423-OB
4.1 out of 5 Customer Rating
Brand image
Peerless®

Westchester™ Single Handle Multi Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #PPTT14423OB
  • Item #7586017
  • Manufacturer Part #PTT14423-OB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Choose Westchester for a balanced, timeless, and modern flair in your bathroom
  • Spray settings include: Full Body spray, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in valve R10000-UNBX
  • Pull-up diverter tub spout
  • Lever handle is ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Red/blue indicators
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-22/25 in
Diameter
6 in
Escutcheon Height
6-7/8 in
Escutcheon Width
6-7/8 in
Flow Rate
1.5 gpm
Height
4 in
Length
9-1/16 in
Shower Arm Reach
9-1/16 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
5-1/2 in
Characteristics & Features
Collection
Westchester™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Spray Type
Full, Massage, Pause
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
NSF Certified
No
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
034449894470