Double Robe Hook in Brushed Nickel
Xander® Double Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Coordinates perfectly with the Xander collection
- Extends 2-3/4" from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-1/4" H x 2-3/4" D x 3-3/8" W
- Single post
Specifications
- ADA Compliant:
- No
- Collection:
- Xander®
- Depth:
- 2-1/4 in
- Height:
- 2-69/100 in
- Material:
- Zinc