Single Handle Bathroom Sink Faucet
Xander Single Handle Bathroom Sink Faucet
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Xander
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 3-9/16 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes