22 oz. Travel Tumbler with Slide Lid in Silver

Part #PTRAVSD22SLV  |  Item #7115796  |  Manufacturer Part #TRAV-SD22-SLV

Call for Pricing

Color/Finish: Silver

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spill-resistant lid
  • Copper plated inner wall
  • Lifetime guarantee

Specifications

Capacity: 22 oz

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 7 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 2-91/100 in

Material: Stainless Steel

Width: 3-1/2 in