22 oz. Tumbler in Camo
22 oz. Tumbler in Camo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 22 oz
- Color Finish Category:
- Greens
- Color Finish Name:
- Camo
- Height:
- 4-57/100 in
- Length:
- 5 in
- Product Type:
- Tumbler
- Width:
- 11 in