26-61/100 x 20-13/20 in. ABS and Polypropylene Tool Case in Black
26-61/100 x 20-13/20 in. ABS and Polypropylene Tool Case in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 3.15 cu ft
- Color Finish Name:
- Black
- Depth:
- 13-1/5 in
- Height:
- 14-87/100 in
- Length:
- 26-61/100 in
- Material:
- Plastic
- Material Type:
- ABS, Polypropylene
- Tool Storage Type:
- Tool Case
- Weight:
- 19.40 lb
- Width:
- 20-13/20 in