45 qt Cooler in Olive

You last purchased this on
 
Pelican

Elite® 45 qt Cooler in Olive

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pelican

Elite® 45 qt Cooler in Olive

  • Fast #
  • Part #P3245QCCOD
  • Item #5161121
  • Manufacturer Part #32-45Q-CC-OD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Molded-in tie downs
  • Sloped drain and tethered threaded plug
  • Up to 10 days ice retention
  • Made in USA
  • Requires Certification

Specifications

Collection:
Elite®
Color Finish Category:
Greens
Color Finish Name:
Olive Drab
Length:
30 in
Material:
Plastic
Product Type:
Cooler
Size:
45 qt
Weight:
35 lb
Width:
20 in