Pelican

4.5V Emergency Light in Photo Luminescent

Part #PEL3310  |  Manufacturer Part #331000000247

Color/Finish: Photo Luminescent

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes coin cell batteries
  • Long burn times combined with hi-lumen

Documents

Specifications

Battery Size: AA

Battery Type: Alkaline

Bulb Type: LED

Diameter: 2 in

Lumens: 378

Number Of Hours: 8.45

Power Source: Battery

UL Listed: No

Volts: 4.5V