AAA 378 Lumen LED Waterproof Flashlight with Battery
AAA 378 Lumen LED Waterproof Flashlight with Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lumens: 378
- Ingress Protected IPX8 Submersible
- LED
- Compact and lightweight
- Body incorporates photoluminescence technology which emits a bright glow making it highly visible in pitch black environments
- Up to 202 hours battery burn time
- Modes: High; Low; Flashing
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- White
- Diameter:
- 5-5/8 in
- Length:
- 6-7/50 in
- Light Bulb Type:
- LED
- Lumens:
- 378
- Material:
- Plastic
- Power Source:
- Battery
- Type:
- P0331000100247
- UL Listed:
- No
- Volts:
- 4.5V
- Weight:
- 1/5 lb