LED Flashlight in Red
LED Flashlight in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI FL1
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Red
- Length:
- 3-4/5 in
- Light Bulb Type:
- LED
- Lumens:
- 72
- Number Of Hours:
- 4 h
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 1.5V
- Weight:
- 1.5 oz