Mini Flashlight in Black

You last purchased this on
 
Pelican

Mini Flashlight in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pelican

Mini Flashlight in Black

  • Fast #
  • Part #P2250010110
  • Item #238881
  • Manufacturer Part #2250-010-110
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safety approved
  • Super bright xenon beam
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
AA
Battery Type:
Alkaline
Color Finish Name:
Black
Diameter:
4-4/5 in
Length:
3-87/100 in
Light Bulb Type:
LED
Lumens:
7
Number Of Hours:
5.3 h
Power Source:
Battery
UL Listed:
No
Weight:
0.25 lb