Mini LED Flashlight with Battery

You last purchased this on
 
Pelican

Mini LED Flashlight with Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pelican

Mini LED Flashlight with Battery

  • Fast #
  • Part #P0191000000110
  • Item #1310493
  • Manufacturer Part #019100-0000-110
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High and low light output modes
  • Efficient lighting
  • Long run times
  • Requires Certification

Specifications

Battery Size:
AAA
Battery Type:
Alkaline
Color Finish Name:
Black
Diameter:
7/8 in
Length:
4 in
Light Bulb Type:
LED
Power Source:
Battery
Type:
P0191000000110
Weight:
0.14 lb