• Cart

DESCRIPTION

  • Built-in bottle opener
  • Freezer grade gasket and 2" polyurethane insulation
  • Non-skid and non-marking raised feet
  • Press and pull latches (wide for gloved use)
  • Up to 10 days of ice retention

Pelican Pelican® Cooler on Wheel

P32QMCWHT

Capacity:

SPECIFICATIONS

Collection
Pelican®
Color Finish
White
Height
21-1/4 in
Length
43 in
Material
Plastic
Material Type
Polyethylene, Polyurethane
Size
80 qt
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY