DESCRIPTION
- Corrosion resistant stainless steel hardware
- Dual handle system
- Freezer grade gasket and 2" polyurethane insulation
- Molded in tie downs
- Up to 10 days of ice retention
Pelican Products Elite® Cooler
PQT
Capacity:
SPECIFICATIONS
- Collection
- Elite®
- Color Finish
- White
- Length
- 38 in
- Size
- 65 qt
- Weight
- 53
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday