DESCRIPTION

  • Inludes 2 CR2032 3V lithium coin cells
  • Lamp life: 10,000 hours
  • Safety approved
  • Super bright LED beam

Pelican Products Flashlight Carded

P2220

Bulb Type:

SPECIFICATIONS

Battery Size
CR2032
Bulb Type
LED
Color Finish
Black
Diameter
4-1/5 in
Length
7 in
Power Source
Battery
Type
Lithium
Volts
3V
Weight
0.11

Starting at
Call for Pricing
  • QUANTITY