DESCRIPTION

  • Compact designed with size and extreme performance in mind
  • Includes 2 AAA batteries
  • LED
  • Lumens: 120
  • Modes: High; Low; Momentary
  • Up to 8.5 hours of battery burn time

Pelican Products Flashlight with Battery

P1920

Bulb Type:

SPECIFICATIONS

Automatic Shut-Off
No
Battery Size
AAA
Battery Type
Alkaline
Bulb Type
LED
Color Finish
Black
Diameter
9/10 in
Length
5-1/2 in
Lumens
224
Material
Anodized Aluminum
Power Source
Battery
Volts
3V
Weight
1/10

Starting at
Call for Pricing
  • QUANTITY