DESCRIPTION
- Gesture activation control
- Lumens: 200
- Red and white LED
- Up to 103 hours of battery burn time
- Variable light output
Pelican Products Headlamp
P2720
Bulb Type:
SPECIFICATIONS
- Automatic Shut-Off
- No
- Battery Size
- AAA
- Battery Type
- Alkaline
- Bulb Type
- LED
- Color Finish
- Black
- Diameter
- 6-1/2 in
- Length
- 7-7/8 in
- Power Source
- Battery
- Weight
- 0.48
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday