DESCRIPTION

  • Includes 2 AA batteries
  • LED
  • Lumens: 375
  • Up to 13 hours of burn time

Pelican Products Light

P2360

Bulb Type:

SPECIFICATIONS

Automatic Shut-Off
No
Battery Size
AA
Bulb Type
LED
Color Finish
Black
Diameter
4 in
Length
8-1/4 in
Power Source
Battery
Type
Alkaline
Weight
0.445

Starting at
Call for Pricing
  • QUANTITY