DESCRIPTION

  • Efficient lighting
  • High and low light output modes
  • Long run times

Pelican Products Mini Flashlight with Battery

P1910C

Bulb Type:

SPECIFICATIONS

Battery Size
AAA
Battery Type
Alkaline
Bulb Type
LED
Color Finish
Black
Diameter
7/8 in
Length
4 in
Power Source
Battery
Weight
0.14

Starting at
Call for Pricing
  • QUANTITY