Remote Area Work Light in Hi-Viz Yellow
Remote Area Work Light in Hi-Viz Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Hi-Viz Yellow
- ETL Listed:
- No
- Height:
- 31-1/2 in
- Length:
- 15-7/20 in
- Lumens:
- 1600
- Material:
- Plastic, Aluminum
- Number Of Hours:
- 10 h
- UL Listed:
- No
- Width:
- 7-87/100 in