Traveler 18 oz. Copper Plated and 18-8 Stainless Steel Water Bottle in Black

Part #PTRAVB018BLK  |  Item #7303383  |  Manufacturer Part #TRAVB018BLK

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spill-resistant lid
  • Copper plated inner wall
  • Lifetime guarantee

Specifications

Capacity: 18 oz

Coating: Powder Coated

Collection: Traveler

Color Finish: Black

Color Finish Category: Blacks

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Height: 9-63/100 in

Length: 3-11/100 in

Material: [Copper Plated, Stainless Steel]

Material Type: 18-8

Product Type: Water Bottle

Weight: 13.4