Traveler 22 oz. Copper Plated and 18-8 Stainless Steel Tumbler with Snap Lid in Silver

Part #PTRAVSN22  |  Manufacturer Part #TRAV-SN22-SLV

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 22 oz

Collection: Traveler

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 3-37/50 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Height: 8-47/100 in

Material: [Copper Plated, Stainless Steel]

Material Type: 18-8

Product Type: [Tumbler, Lid]

Weight: 0.97

Width: 2-91/100 in