Traveler 32 oz. Copper Plated and 18-8 Stainless Steel Tumbler with Snap Lid in Silver

Part #PTRAVSN32  |  Manufacturer Part #TRAV-SN32-SLV

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 32 oz

Collection: Traveler

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 3-37/50 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Height: 10-7/25 in

Material: [Copper Plated, Stainless Steel]

Material Type: 18-8

Product Type: [Tumbler, Lid]

Weight: 1.18

Width: 2-91/100 in