64 oz. Copper Plated and 18-8 Stainless Steel Water Bottle in White
Traveler 64 oz. Copper Plated and 18-8 Stainless Steel Water Bottle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Copper plated inner wall
- Lifetime guarantee
- Spill-resistant lid
Specifications
- Capacity:
- 64 oz
- Coating:
- Powder Coated
- Collection:
- Traveler
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Height:
- 13-17/100 in
- Length:
- 4-57/100 in
- Material:
- Copper Plated, Stainless Steel
- Material Type:
- 18-8
- Product Type:
- Water Bottle