This product requires certification to purchase.

You last purchased this on
 
PELTOR™

  • Fast #
  • Part #3M7000104070
  • Item #5138523
  • Manufacturer Part #7000104070
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PELTOR™

  • Fast #
  • Part #3M7000104070
  • Item #5138523
  • Manufacturer Part #7000104070
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black, Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Over-the-head hearing protection with Noise Reduction Rating (NRR) of 22 dB for low to moderate noise exposures
  • Twin headband design helps reduce heat buildup with good fit and balance
  • Wire headband offers comfortable pressure during prolonged usage
  • Earcups tilt to ensure a customized fit and comfort for individual users
  • Electrically insulated (dielectric) wire headband helps reduce exposure to electrical hazards
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Green
Decibel Rating (dB):
22 dB
Height:
8-55/291 in
Noise Reduction Rating:
22
Width:
4-61/125 in