Pemberton Fabricators
1 in. Circular Bronze Brush for APX500 Floor Cleaner
Part #PAPX00014 | Item #7446506 | Manufacturer Part #APX00014
Call for Pricing
EACH
Brand Model Compatibility:
APX500 Floor CleanerProduct Details
Specifications
Brand Model Compatibility: APX500 Floor Cleaner
Color Finish: Grey
Diameter: 1 in
Product Type: Brush
UL Listed: No