DESCRIPTION

  • All brush seals consist of densely compressed nylon filaments
  • C-UL US Classification
  • Controls the penetration of smoke and fumes
  • Prevents heat loss
  • Punched with slotted holes for adjustment
  • Reduce the infiltration of light, air, wind, rain, and snow
  • UV stabilized

Pemko 1/4 in. Sweep Door Bottom

P18061CNB

Length:

SPECIFICATIONS

Color Finish
Anodized Aluminum
Height
1/4 in
Length
36 in
Material
Aluminum, Plastic
Material Type
Nylon
Type
Door Bottom Sweep
Width
3/4 in

Starting at
$10.99
EACH
  • QUANTITY