DESCRIPTION

  • C-UL US classification
  • Controls the penetration of smoke and fumes
  • Includes black neoprene insert
  • Prevents heat loss
  • Reduce the infiltration of light, air, wind, rain, and snow

Pemko 1/4 in. Sweep Door Bottom

P315CN

Length:

36 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Aluminum
Color Finish Category
Greys
Depth
1/4 in
Height
1-1/4 in
Length
36 in
Material
Rubber
Type
Bottom Sweep
Width
1/4 in

Starting at
$12.69
EACH
  • QUANTITY