DESCRIPTION

  • C-UL US Classification
  • Extruded from high-temperature silicone
  • Seals gaps from 1/4" to 1/16"
  • Self-extinguishing and non-toxic
  • SiliconSeal™ is an adhesive-backed fire and smoke gasketing
  • Unaffected by sunlight, ozone and ultraviolet rays

Pemko SiliconSeal™ 1/4 in. x 21 ft. Adhesive Silicone Seal

PS88

Color Finish

 

SPECIFICATIONS

Collection
SiliconSeal™
Color Finish
White
Color Finish Category
Whites
Height
1/4 in
Length
21 ft
Material
Silicone
Type
Door Bottom
Width
1/2 in

Starting at
$16.34
EACH
  • QUANTITY