DESCRIPTION

  • C-UL US Classification
  • Controls the penetration of smoke and fumes
  • Includes black neoprene insert
  • Prevents heat loss
  • Reduce the infiltration of light, air, wind, rain, and snow

Pemko 3/16 in. Sweep Door Bottom

P321CN

Length:

36 in

SPECIFICATIONS

Color Finish
Anodized Aluminum
Height
1 in
Length
36 in
Material
Rubber
Type
Door Bottom Sweep
Width
3/16 in

Starting at
$13.29
EACH
  • QUANTITY