DESCRIPTION

  • C-UL US Classification
  • Sold as each, order quantity 2 per pair of doors
  • Split Astragal seals are installed on the face of both doors
  • Supplied with a gray nylon brush
  • Used to seal the gap between a pair of doors

Pemko 3/4 in. Weather Strip

P18041CNB

Length:

84 in

SPECIFICATIONS

Color Finish
Anodized Aluminum
Height
1/4 in
Length
84 in
Material
Aluminum, Plastic
Material Type
Nylon
Type
Weather Strip
Width
3/4 in

Starting at
$24.99
EACH
  • QUANTITY