DESCRIPTION

  • Aesthetically pleasing design mounts underneath door
  • Assists with sound attenuation, muffling sounds that pass under the bottom of the door
  • Channels are punched with elongated slots for easy adjustment
  • Door sweeps are provided with stainless steel fasteners
  • Innovative dual-durometer PK insert provides great acoustic properties

Pemko 3/8 in. Seal with Mill in Aluminum

P3692APK773BL36

Length:

SPECIFICATIONS

Color Finish
Aluminum
Height
3/8 in
Length
36 in
Material
Aluminum, Rubber
Type
Door Seal
Width
1-7/16 in

Starting at
$20.59
EACH
  • QUANTITY