DESCRIPTION

  • An all-vinyl carpet separator threshold
  • Designed for indoor use
  • Separates two pieces of carpet that join under a door

Pemko Threshold in Black

PEV232BL36

Length:

36 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
36 in
Material
Plastic
Material Type
Vinyl

Starting at
$47.69
EACH
  • QUANTITY