19 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Burnished Bronze

You last purchased this on
 
Capital Lighting

19 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Burnished Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

19 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Burnished Bronze

  • Fast #
  • Part #C311511BB321
  • Item #7129169
  • Manufacturer Part #311511BB-321
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 19" W x 60-3/4" H
  • Requires four 60W E26 medium bulbs
  • One light pendant with Burnished Bronze finish and Milk glass
  • Includes: 1' Chain; 6' Wire
  • Includes 1' chain and 6' wire
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5"W x 1"E
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Cable or Wire Type:
SPT-1
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Diameter:
19 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Milk
Height:
60-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W