• Cart

DESCRIPTION

Pennsylvania Machine Works 1/4 in. Threaded Both End Schedule 80S 304L Stainless Steel Seamless Nipple

DS84SNB-P

Length:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Seamless, Straight
IAPMO Listed
No
Length
1-1/2 in
Material
Stainless Steel
Material Type
304L
Origin
Domestic
Schedule Class
80
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY