1 in. Socket Weld 3000# Carbon Steel Coupling

Part #CHF11SCG  |  Item #266496

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.11, ASME SA-182]

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: [Alloy Steel, Chromoly]

Pressure Class: 3000#