2 in. 3000# F11 A182 SW Tee Chrome Moly Socket Weld
2 in. 3000# F11 A182 SW Tee Chrome Moly Socket Weld
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.11
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- ISO:
- ISO 9001
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Pressure Class:
- 3000#
- Schedule Class:
- 80;Extra Heavy