2 in. Socket 3000# Carbon Steel Forged 90 Degree Elbow
2 in. Socket 3000# Carbon Steel Forged 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Full spray sound deadening
- 20 gauge
- 3000# pressure class
- Hiqh quality stainless steel
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM B-462
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel, Forged Steel
- Pressure Class:
- 3000#