DESCRIPTION

  • 3000# pressure class

Pennsylvania Machine Works Socket 3000# Carbon Steel Forged 90 Degree Elbow

FSA20S9

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM B-462
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel, Forged Steel
Pressure Class
3000#