Pennsylvania Machine Works 3000# Socket Weld Carbon Steel Coupling CHF11SC

DESCRIPTION

Pennsylvania Machine Works 3000# Socket Weld Carbon Steel Coupling

CHF11SC

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.11
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Chromoly
Pressure Class
3000#
Size
1 in x 1 in
Type
Straight