DESCRIPTION

Pennsylvania Machine Works Socket Weld 6000# Chromoly and Alloy Steel 45 Degree Elbow

CHF226S4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.11
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Alloy Steel, Chromoly
Pressure Class
6000#