Pennsylvania Machine Works Socket Weld 6000# Carbon Steel Coupling CHF226SC

DESCRIPTION

Pennsylvania Machine Works Socket Weld 6000# Carbon Steel Coupling

CHF226SC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.11
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Carbon Steel, Chromoly
Pressure Class
6000#