• Cart

DESCRIPTION

Pennsylvania Machine Works Socket Weld 3000# Chromoly 45 Degree Elbow

CHF22S4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.11
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Chromoly
Pressure Class
3000#