DESCRIPTION

Pennsylvania Machine Works Socket Standard Forged Steel Tee

FSA20STG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM B-462
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Forged Steel