20 x 40 in. 7162 BTU Double Panel Radiator

Part #PDD2040DBL  |  Item #5151290  |  Manufacturer Part #DD20.40DBL

Call for Pricing EACH

BTU:

7162
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 7162

Height: 20 in

Length: 40 in

MBH: 7.16

Product Type: Radiator

Weight: 64