1 in. 1-1/2 hp 208/230/460V Booster Pump

You last purchased this on
 
Pentair

1 in. 1-1/2 hp 208/230/460V Booster Pump

  • Fast #
  • Part #PMGP20F3
  • Item #4933334
  • Manufacturer Part #MGP20F3
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair

1 in. 1-1/2 hp 208/230/460V Booster Pump

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Carbon Ceramic w/ Buna-N Mechanical Seals
  • The patented SignaSeal™ floating impeller design minimizes thrust loads allowing for continuous operation without damage to motor bearings, mechanical seal or pump hydraulic components
  • Cast Iron housing
  • Pumps require a flooded suction or must be manually primed and used with a foot valve
  • Boost up to 300 psi
  • They may also be used for high pressure wash down or anywhere higher pressures are required
  • These pumps are used extensively to boost educator pressure for chemical feed systems
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
6.8, 3.4
Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Depth:
37-313/1000 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
20 gpm
Height:
12-563/1000 in
Horsepower:
1-1/2 hp
Impeller:
Acetal
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
37-313/1000 in
Material:
Stainless Steel, Cast Iron
Material Type:
304
Maximum Temperature:
140
NSF Certified:
No
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
315 psi
Pump Application -:
Pressure Booster
Pump Body Material:
Cast Iron
Pump Motor Type:
ODP
Pump Phase:
3
Pump Stage:
9
UL Listed:
No
Volts:
208/230/460V
Weight:
47 lb
Width:
9-47/250 in