2 hp 230V Deluxe Control Box with Containment

You last purchased this on
 
Pentair

2 hp 230V Deluxe Control Box with Containment

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair

2 hp 230V Deluxe Control Box with Containment

  • Fast #
  • Part #PSMCCRP2021
  • Item #3303470
  • Manufacturer Part #SMC-CRP2021
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Capacitor Start/Capacitor Run PLUS Magnetic contactor with rugged NEMA 3R enclosure is suitable for indoor/outdoor use
  • HardBond finish is 5-times more corrosion-resistant
  • Water systems for residential, commercial, multiple housing and farm uses, where a submersible 3-wire motor is used
  • Agency approvals - CSA CUL Recognized (60 Hz)
  • Heavy-duty terminal connectors suitable for up to #4 AWG wire
  • Industry standard wiring connections, easy-to-read wiring diagrams
  • High-load voltage relay, heavy-duty contacts, external access to overload, reset CSCR
  • Multiple-size electrical knockouts
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
Berkeley/Sta-Rite
CSA Certified:
Yes
Color Finish Category:
Greys
Color Finish Name:
Grey
Cover Included:
Yes
Height:
6 in
Horsepower:
2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/2 in
NEMA:
NEMA 3R
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pump Application -:
General Use
Pump Phase:
1
UL Listed:
Yes
Volts:
230V
Weight:
6.25 lb
Width:
8-1/2 in