9,000 gal. Single Kit Filter

You last purchased this on
 
Pentair® Everpure®

9,000 gal. Single Kit Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair® Everpure®

9,000 gal. Single Kit Filter

  • Fast #
  • Part #EEV961227
  • Item #3526124
  • Manufacturer Part #EV961227
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Precoat submicron technology reduces dirt and particles as small as 1/2 micron in size and reduces health contaminants
  • Service flow rate: 1.67 gpm (6.3 lpm)
  • Self-contained scale inhibitor feed keeps ice machines functioning at full capacity
  • Reduces scale and clogging of distribution lines, evaporator plate and pump
  • Reduces water-related ice machine problems caused by scale buildup from dirt and dissolved minerals
  • Easy, sanitary, quick-change filter replacement
  • Certified under NSF/ANSI standards 42 and 53
  • Rated capacity: 9,000 to 12,000 gallons (34,069 to 45,424 L)
  • Proprietary Pentair™ Everpure™ Micro-Pure® II filtration media effectively inhibits the growth of bacteria on the filter media that can decrease product lifey
  • Exclusive precoat filtration provides chlorine taste & odor reduction and micro-filters dirt and particles as small as 0.2† micron in size by mechanical means
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 42, ANSI 53
Capacity:
9000 gal
Cartridge Type:
Filter
Contaminant Removal:
Bacteria, Chlorine Taste and Odor, Cysts, Scale
Diameter:
3-1/4 in
Filter Size:
0.5 microns
Filtering System:
Refrigerators|Ice Makers
Flow Rate:
1.67 gpm
Height:
25 in
Maximum Temperature:
100
Minimum Temperature:
35
NSF:
NSF 53, NSF 42
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi